missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Adult Body Bag with Envelope Zipper, without Handles

Catalog No. 22445350
Change view
Click to view available options
Size:
Adult
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
22445350 Adult
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22445350 Supplier Mopec™ Supplier No. BE812

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mopec™ in partnership with American Professional Manufacturing™ provide high quality body bags.

  • Custom-made, lockable slider for easy opening and closing

Specifications

Closure Type Envelope Zipper
Color Blue
Material Polyethylene, Reinforced Polyethylene Fibers
Quantity 10 Bags/Cs.
Size Adult
Thickness (English) 10 mil
Dimensions (L x W) 94 x 36 in.
Length (English) 94 in.
Width (English) 36 in.
Product Type Body Bag
Capacity (English) 300 lb.
Length (Metric) 238.76 cm
Width (Metric) 91.44 cm
Show More Show Less