missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Adult Body Bag, with 8 Handles, 16 mil, Yellow

Catalog No. 22445768
Change view
Click to view available options
Size:
X-Large
2X-Large
3X-Large
4X-Large
Dimensions (L x W):
94 x 48 in.
94 x 60 in.
94 x 72 in.
94 x 84 in.
Closure Type:
Center Zipper
Envelope Zipper
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Dimensions (L x W) Closure Type
22445768 2X-Large 94 x 60 in. Envelope Zipper
22445264 2X-Large 94 x 60 in. Center Zipper
22445353 3X-Large 94 x 72 in. Envelope Zipper
22445265 3X-Large 94 x 72 in. Center Zipper
22445650 4X-Large 94 x 84 in. Envelope Zipper
22445843 4X-Large 94 x 84 in. Center Zipper
22445270 X-Large 94 x 48 in. Envelope Zipper
22445865 X-Large 94 x 48 in. Center Zipper
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 22445768 Supplier Mopec™ Supplier No. BE801EY2XL

Mopec™ partners with American Professional Manufacturing™ to provide these sturdy and durable body bags.

  • Custom-made, lockable slider for easy opening and closing
  • Made of PVC laminated polyester
  • HD nylon zipper
  • 100% sewn with nylon thread
  • Dielectrically sealed seams
  • Available with center or envelope zipper
  • 8 handles secured by heavy-duty steel rivets
  • Leak resistance

Specifications

Closure Type Envelope Zipper
Color Yellow
Material PVC
Quantity 4 Bags/Cs.
Size 2X-Large
Thickness (English) 16 mil
Dimensions (L x W) 94 x 60 in.
Length (English) 94 in.
Width (English) 60 in.
Product Type Body Bag
Capacity (English) >300 lb.
Length (Metric) 238.76 cm
Width (Metric) 152.4 cm
Show More Show Less