missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Adjustable Height Basic Work Bench with Locking Swivel Casters, Uprights and One 12 in. Deep Shelf

Catalog No. 06000663
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000663 72 in.
06000661 48 in.
06000662 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06000663

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Basic Work Benches provide a value-driven approach to lab upfit and flexibility.

  • All work benches are adjustable in height and have 2 x 2 in., 11 gauge welded tubular steel frame.
  • Comes with 4 in. locking swivel casters
  • Benches have a mechanical bolt style height adjustment.
  • Work surfaces are 1 in. thick black phenolic.
  • Steel shelf includes a front and rear lip and bookend brackets.
  • Steel frame is Fisherbrand White.
  • All adjustable height benches with leveling glides are rated for 950 lbs. UDL.

Specifications

Product Type Work Bench
Frame Type 2 x 2 in. Tubular Steel Frame
Height (Metric) 76.2 to 91.4 cm
With Casters Yes
No. of Doors None
No. of Shelves 1
Autoclavable Not Autoclavable
Footrest No
No. of Drawers None
With Tilt No
Shelf Material Painted Steel
Includes Locking Swivel Casters, Uprights, and One 12 in. Deep Shelf
Load Bearing Capacity (English) 950 lb.
Color White
Shelf Type Adjustable with Bookend Brackets
Depth (Metric) 76.2 cm
Width (English) 72 in.
Load Bearing Capacity (Metric) 430.9 kg
Warranty 2 years
Depth (English) 30 in.
Height (English) 30 to 36 in.
Width (Metric) 182.9 cm
Material Steel (11 ga.)
Show More Show Less