missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Adjustable Height Basic Work Bench with Locking Swivel Casters, Uprights and One 12 in. Deep Shelf
GREENER_CHOICE

Catalog No. 06000661
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000661 48 in.
06000662 60 in.
06000663 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06000661

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Basic Work Benches provide a value-driven approach to lab upfit and flexibility.

  • All work benches are adjustable in height and have 2 x 2 in., 11 gauge welded tubular steel frame.
  • Comes with 4 in. locking swivel casters
  • Benches have a mechanical bolt style height adjustment.
  • Work surfaces are 1 in. thick black phenolic.
  • Steel shelf includes a front and rear lip and bookend brackets.
  • Steel frame is Fisherbrand White.
  • All adjustable height benches with leveling glides are rated for 950 lbs. UDL.

Specifications

Product Type Work Bench
With Casters Yes
Height (Metric) 76.2 to 91.44 cm
Frame Type 2 x 2 in. Tubular Steel Frame
Autoclavable Not Autoclavable
No. of Doors None
No. of Drawers None
No. of Shelves 1
Footrest No
With Tilt No
Width (Metric) 121.9 cm
Warranty 2 years
Shelf Material Painted Steel
Shelf Type Adjustable with bookend brackets
Depth (Metric) 76.2 cm
Color White
Load Bearing Capacity (English) 950 lb.
Includes Locking Swivel Casters, Uprights, and One 12 in. Deep Shelf
Width (English) 48 in.
Load Bearing Capacity (Metric) 430.9 kg
Height (English) 30 to 36 in.
Depth (English) 30 in.
Material Steel (11 ga.)
Show More Show Less