missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Adjustable Height Basic Work Bench with Leveling Glides, Uprights and One 12 in. Deep Shelf
GREENER_CHOICE

Catalog No. 06000658
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000658 48 in.
06000659 60 in.
06000660 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06000658

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Basic Work Benches provide a value-driven approach to lab upfit and flexibility.

  • All work benches are adjustable in height and have 2 x 2 in., 11 gauge welded tubular steel frame.
  • Comes with leveling glides that have a 0.5 in. stem and 1.75 in. foot.
  • Benches have a mechanical bolt style height adjustment.
  • Work surfaces are 1 in. thick black phenolic.
  • Steel shelf includes a front and rear lip and bookend brackets.
  • Steel frame is Fisherbrand White.
  • All adjustable height benches with leveling glides are rated for 950 lbs. UDL.

Specifications

Product Type Work Bench
Autoclavable Not Autoclavable
Frame Type 2 x 2 in. Tubular Steel Frame
Height (Metric) 76.2 to 91.44 cm
No. of Doors None
Footrest No
No. of Drawers None
No. of Shelves 1
With Casters No
With Tilt No
Load Bearing Capacity (English) 950 lb.
Depth (Metric) 76.2 cm
Width (English) 48 in.
Depth (English) 30 in.
Height (English) 30 to 36 in.
Load Bearing Capacity (Metric) 430.9 kg
Warranty 2 years
Width (Metric) 121.9 cm
Color White
Includes Leveling Glides, Uprights, and One 12 in. Deep Shelf
Shelf Material Painted Steel
Shelf Type Adjustable with Bookend Brackets
Material Steel (11 ga.)
Show More Show Less