missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Adjustable Platform

Catalog No. 01922098
Change view
Click to view available options
Height (Metric):
297 mm
460 mm
610 mm
Length (Metric):
29.70 cm
45.70 cm
61.00 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Length (Metric)
01922098 610 mm 61.00 cm
01922142 297 mm 29.70 cm
01922097 460 mm 45.70 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01922098 Supplier OHAUS™ Supplier No. 30400069

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

OHAUS™ Adjustable Platform constructed of stainless steel for durability.

  • A variety of platform options are available to hold irregular samples or traditional flask clamps and tube racks
  • Platforms can increase the amount of usable space for samples
  • In some cases can be stacked to increase throughput and double sample capacity
  • Include the hardware required to mount to shakers

Specifications

Product Type Adjustable Platform
Material Stainless Steel
Depth (English) 24.00 in.
Depth (Metric) 61.00 cm
Dimensions (L x W) 61.00 x 45.70 cm
Height (Metric) 610 mm
Length (English) 24.00 in.
Length (Metric) 61.00 cm
Width (English) 18.00 in.
Width (Metric) 45.70 cm
Description Adjustable Platform, 61 X 46 cm
Show More Show Less