missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Adjustable Helmholtz Coils

Catalog No. S15129
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S15129 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15129 Supplier Eisco™ Supplier No. PH0845HEL

Adjustable Helmholtz Coils are used to produce a homogeneous magnetic field.

  • Coil is comprised of a support rod which fits on the holders of the track system
  • Enables coils to be aligned on a common axis for measurements and the study of magnetic fields
  • 400 turns of copper wire wound on former of about 150 mm in diameter
  • Each coil has 4 mm terminals
  • Maximum current in the coil is 1A to avoid overheating
  • Min & Max distance coils can be apart: 1.75 in. to 12 in.

Specifications

Material Copper
For Use With (Application) Producing a Homogeneous Magnetic Field
Grade 9 to 12
Diameter (Metric) Outside 150 mm
Diameter (English) Outside 6 in.
Product Type Helmholtz Coils
Includes Support Rod, Track System
Dimensions (L x W x H) 11 x 6.5 x 6.5 in.