missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Vibration Isolation Casters, Phenolic Work Surface
GREENER_CHOICE

Catalog No. p-7146281
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Width (English):
48 in.
60 in.
72 in.
84 in.
96 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
06000834 24 in. 48 in.
06000836 24 in. 60 in.
06000838 24 in. 72 in.
06000840 24 in. 84 in.
06000842 24 in. 96 in.
06000844 30 in. 48 in.
06000846 30 in. 60 in.
06000848 30 in. 72 in.
06000850 30 in. 84 in.
06000852 30 in. 96 in.
06000854 36 in. 48 in.
06000856 36 in. 60 in.
06000858 36 in. 72 in.
06000860 36 in. 84 in.
06000862 36 in. 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 06000834

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Heavy Duty Steel Tables are great for general lab use.

  • Comes with 4 vibration isolation locking swivel casters that have a ratchet style leveling function.
  • Steel frame is 2 x 2 in. tubular steel frame construction
  • Adjustable Height Heavy Duty Tables with heavy duty casters are rated for 2000 lbs UDL

Specifications

Depth (English) 24 in.
Height (English) 30 to 36 in.
Warranty 2 years
Width (Metric) 121.9 cm
Width (English) 48 in.
Includes Table Frame, Phenolic Work Surface and Vibration Isolation Casters
Load Bearing Capacity (English) 2000 lb.
Color White
Frame Type Fully Welded 2 in. x 2 in. Tubular Steel
Load Bearing Capacity (Metric) 907.2 kg
Depth (Metric) 61 cm
Height (Metric) 76.2 to 91.4 cm
Show More Show Less