missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Vibration Isolation Casters, Epoxy Work Surface
Heavy Duty Steel Tables are great for general lab use.
Description
- Comes with 4 vibration isolation locking swivel casters that have a ratchet style leveling function.
- Steel frame is 2 x 2 in. tubular steel frame construction
- Adjustable Height Heavy Duty Tables with heavy duty casters are rated for 2000 lbs UDL
Specifications
| No | |
| 2 years | |
| Steel Table | |
| 76.2 to 91.4 cm | |
| 30 to 36 in. | |
| Table Frame, Epoxy Work Surface and Vibration Isolation Casters | |
| 76.2 cm | |
| 907.2 kg | |
| None | |
| None | |
| White |
| Epoxy Top | |
| None | |
| 30 in. | |
| Yes | |
| No | |
| 60 in. | |
| Fully Welded 2 in. x 2 in. Tubular Steel | |
| 152.4 cm | |
| Not Autoclavable | |
| 2000 lb. | |
| Steel |