missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Vibration Isolation Casters

Description
- Adjustable Height Heavy Duty Steel Table with Vibration Isolation Casters comes with extra heavy duty vibration isolation locking, swivel casters that have a ratchet style leveling function.
- Work surface options are 1 in. black epoxy or 1 in. black phenolic.
- Steel frame is Fisherbrand™ White.
- All fixed height tables with vibration isolation casters are rated for 2000 lb. UDL.
Specifications
Specifications
| Product Type | Steel Table |
| Frame Type | Fully Welded 2 x 2 in. Tubular Steel |
| Footrest | No |
| With Tilt | No |
| Finish | Painted Steel |
| Surface Coating | Phenolic |
| Cabinet Type | Table |
| Frame Material | Painted Steel |
| Warranty | 2 Years |
| Color | White |
| Show More |