missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Locking Swivel Casters, Phenolic Work Surface
GREENER_CHOICE

Catalog No. p-7146279
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Width (English):
48 in.
60 in.
72 in.
84 in.
96 in.
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
06000804 24 in. 48 in.
06000806 24 in. 60 in.
06000808 24 in. 72 in.
06000810 24 in. 84 in.
06000812 24 in. 96 in.
06000814 30 in. 48 in.
06000816 30 in. 60 in.
06000818 30 in. 72 in.
06000820 30 in. 84 in.
06000822 30 in. 96 in.
06000826 36 in. 60 in.
06000828 36 in. 72 in.
06000830 36 in. 84 in.
06000832 36 in. 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 06000804

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Heavy Duty Steel Tables are great for general lab use.

  • Comes with 4 locking swivel casters.
  • Steel frame is 2 x 2 in. tubular steel frame construction
  • Adjustable Height Heavy Duty Tables with casters are rated for 960 lbs UDL

Specifications

Color White
Frame Type Fully Welded 2 in. x 2 in. Tubular Steel
Load Bearing Capacity (English) 960 lb.
Includes Table Frame, Phenolic Work Surface and Locking Swivel Casters
Height (Metric) 76.2 to 91.4 cm
Height (English) 30 to 36 in.
Depth (Metric) 61 cm
Load Bearing Capacity (Metric) 435.4 kg
Width (English) 48 in.
Width (Metric) 121.9 cm
Warranty 2 years
Depth (English) 24 in.
Show More Show Less