missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Locking Swivel Casters, Epoxy Work Surface
Description
- Comes with 4 locking swivel casters.
- Steel frame is 2 x 2 in. tubular steel frame construction
- Adjustable Height Heavy Duty Tables with casters are rated for 960 lbs UDL
Specifications
Specifications
| Frame Type | Fully Welded 2 in. x 2 in. Tubular Steel |
| Color | White |
| Load Bearing Capacity (English) | 960 lb. |
| Includes | Table Frame, Epoxy Work Surface and Locking Swivel Casters |
| Load Bearing Capacity (Metric) | 435.4 kg |
| Depth (English) | 36 in. |
| Depth (Metric) | 91.4 cm |
| Height (Metric) | 76.2 to 91.4 cm |
| Width (English) | 96 in. |
| Width (Metric) | 243.8 cm |
| Show More |