missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Locking Swivel Casters, Epoxy Work Surface
GREENER_CHOICE

Catalog No. 06000803
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Width (English):
48 in.
60 in.
72 in.
84 in.
96 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
06000803 24 in. 48 in.
06000805 24 in. 60 in.
06000807 24 in. 72 in.
06000809 24 in. 84 in.
06000811 24 in. 96 in.
06000813 30 in. 48 in.
06000815 30 in. 60 in.
06000817 30 in. 72 in.
06000819 30 in. 84 in.
06000821 30 in. 96 in.
06000823 36 in. 48 in.
06000825 36 in. 60 in.
06000827 36 in. 72 in.
06000829 36 in. 84 in.
06000831 36 in. 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 06000803

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Heavy Duty Steel Tables are great for general lab use.

  • Comes with 4 locking swivel casters.
  • Steel frame is 2 x 2 in. tubular steel frame construction
  • Adjustable Height Heavy Duty Tables with casters are rated for 960 lbs UDL

Specifications

Includes Table Frame, Epoxy Work Surface and Locking Swivel Casters
Color White
Height (Metric) 76.2 to 91.4 cm
Load Bearing Capacity (English) 960 lb.
Depth (Metric) 61 cm
Width (English) 48 in.
Depth (English) 24 in.
Frame Type Fully Welded 2 in. x 2 in. Tubular Steel
Height (English) 30 to 36 in.
Load Bearing Capacity (Metric) 435.4 kg
Warranty 2 years
Width (Metric) 121.9 cm
Show More Show Less