missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Locking Swivel Casters
GREENER_CHOICE

Numéro de catalogue. 15050238
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Surface Coating:
Epoxy
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Depth (English) Surface Coating
15050238 36 in. Phenolic
15050233 24 in. Epoxy
15050234 24 in. Phenolic
15050235 30 in. Epoxy
15050236 30 in. Phenolic
15050237 36 in. Epoxy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Numéro de catalogue. 15050238

Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Adjustable Height Heavy Duty Steel Table with Locking Swicel Casters comes with swivel casters. Work surface options are 1 in. black epoxy or 1 in. black phenolic.

  • Adjustable Height Heavy Duty Steel Table comes with locking swivel casters.
  • Work surface options are 1 in. black epoxy or 1 in. black phenolic.
  • Steel frame is Fisherbrand™ White.
  • All fixed height tables with locking swivel casters are rated for 960 lb. UDL.

Spécifications

Cabinet Type Table
Color White
Adjustable Yes
Includes Table
With Casters Yes
Wheel Type Standard
Certifications/Compliance SEFA 8P
Frame Material Painted Steel
Surface Coating Phenolic
Finish Painted Steel
No. of Doors None
No. of Drawers None
No. of Shelves None
Autoclavable Not Autoclavable
Depth (English) 36 in.
Depth (Metric) 91.4 cm
Height (Metric) 76.2 to 91.4 cm
Load Bearing Capacity (English) 960 lb. UDL
Load Bearing Capacity (Metric) 435.5 kg UDL
Width (English) 36 in.
Width (Metric) 91.4 cm
Adjustable (Height) 30 to 36 in.
Height (English) 30 to 36 in.
Warranty 2 Years
Afficher plus de résultats Afficher moins de résultats