missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Locking Swivel Casters
Adjustable Height Heavy Duty Steel Table with Locking Swicel Casters comes with swivel casters. Work surface options are 1 in. black epoxy or 1 in. black phenolic.
Description
- Adjustable Height Heavy Duty Steel Table comes with locking swivel casters.
- Work surface options are 1 in. black epoxy or 1 in. black phenolic.
- Steel frame is Fisherbrand™ White.
- All fixed height tables with locking swivel casters are rated for 960 lb. UDL.
Specifications
| 2 Years | |
| 36 in. | |
| Yes | |
| Epoxy | |
| Yes | |
| 36 in. | |
| 91.4 cm | |
| 91.4 cm | |
| Not Autoclavable | |
| Painted Steel | |
| None | |
| 960 lb. UDL |
| None | |
| 76.2 to 91.4 cm | |
| 30 to 36 in. | |
| 30 to 36 in. | |
| Table | |
| Standard | |
| 435.5 kg UDL | |
| None | |
| Table | |
| Painted Steel | |
| SEFA 8P | |
| White |