missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Leveling Glides, Phenolic Work Surface
GREENER_CHOICE

Catalog No. p-7146277
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Width (English):
48 in.
60 in.
72 in.
84 in.
96 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
06000774 24 in. 48 in.
06000776 24 in. 60 in.
06000778 24 in. 72 in.
06000780 24 in. 84 in.
06000782 24 in. 96 in.
06000784 30 in. 48 in.
06000786 30 in. 60 in.
06000788 30 in. 72 in.
06000790 30 in. 84 in.
06000792 30 in. 96 in.
06000794 36 in. 48 in.
06000796 36 in. 60 in.
06000798 36 in. 72 in.
06000800 36 in. 84 in.
06000802 36 in. 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 06000774
Only null left

Heavy Duty Steel Tables are great for general lab use.

  • Comes with leveling glides that have a 0.5 in.stem and a 1.75 in. leveling foot.
  • Steel frame is 2 x 2 in. tubular steel frame construction
  • Adjustable Height Heavy Duty Tables with leveling glides are rated for 2000 lbs UDL

Order Info

Tables are shipped fully assembled.

Specifications

Product Type Steel Table
No. of Doors None
Autoclavable Not Autoclavable
Top Style Phenolic Top
No. of Shelves None
With Tilt No
No. of Drawers None
With Casters No
Footrest No
Color White
Height (Metric) 76.2 to 91.4 cm
Load Bearing Capacity (Metric) 907.2 kg
Frame Type Fully Welded 2 in. x 2 in. Tubular Steel
Includes Table Frame, Phenolic Work Surface and Leveling Glides
Depth (Metric) 61 cm
Width (English) 48 in.
Height (English) 30 to 36 in.
Depth (English) 24 in.
Width (Metric) 121.9 cm
Load Bearing Capacity (English) 2000 lb.
Warranty 2 years
Material Steel
Show More Show Less