missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Leveling Glides, Epoxy Work Surface
GREENER_CHOICE

Catalog No. 06000773
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Width (English):
48 in.
60 in.
72 in.
84 in.
96 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
06000773 24 in. 48 in.
06000775 24 in. 60 in.
06000777 24 in. 72 in.
06000779 24 in. 84 in.
06000781 24 in. 96 in.
06000783 30 in. 48 in.
06000785 30 in. 60 in.
06000787 30 in. 72 in.
06000789 30 in. 84 in.
06000791 30 in. 96 in.
06000793 36 in. 48 in.
06000795 36 in. 60 in.
06000797 36 in. 72 in.
06000799 36 in. 84 in.
06000801 36 in. 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 06000773

Fisherbrand™ Heavy Duty Steel Tables are great for general lab use.

  • Comes with leveling glides that have a 0.5 in.stem and a 1.75 in. leveling foot.
  • Steel frame is 2 x 2 in. tubular steel frame construction
  • Adjustable Height Heavy Duty Tables with leveling glides are rated for 2000 lbs UDL

Specifications

Color White
Frame Type Fully Welded 2 in. x 2 in. Tubular Steel
Includes Table Frame, Epoxy Work Surface and Leveling Glides
Depth (Metric) 61 cm
Height (English) 30 to 36 in.
Width (English) 48 in.
Depth (English) 24 in.
Load Bearing Capacity (Metric) 907.2 kg
Height (Metric) 76.2 to 91.4 cm
Load Bearing Capacity (English) 2000 lb.
Warranty 2 years
Width (Metric) 121.9 cm
Show More Show Less