missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Leveling Glides
Adjustable Height Heavy Duty Steel Table with Leveling Glides comes with leveling glides. Work surface options are 1 in. black epoxy or 1 in. black phenolic.
Description
- Adjustable Height Heavy Duty Steel Table with Leveling Glides comes with leveling glides that have a 1/2 in. stem and a 1 3/4 in. leveling foot.
- Work surface options are 1 in. black epoxy or 1 in. black phenolic.
- Steel frame is Fisherbrand™ White.
- All fixed height tables with leveling glides are rated for 2000 lb. UDL.
Specifications
| 2 Years | |
| 30 in. | |
| No | |
| Phenolic | |
| Yes | |
| 36 in. | |
| 907.2 kg UDL | |
| None | |
| Table | |
| Painted Steel | |
| SEFA 8P | |
| White |
| None | |
| 76.2 to 91.4 cm | |
| 30 to 36 in. | |
| 30 to 36 in. | |
| Table | |
| 76.2 cm | |
| 91.4 cm | |
| Not Autoclavable | |
| Painted Steel | |
| None | |
| 2000 lb. UDL |