missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Adjustable Height Basic Work Bench with Leveling Glides

Catalog No. 06000653
Change view
Click to view available options
Dimensions (D x W x H):
30 x 48 x 30-36 in.
30 x 60 x 30-36 in.
30 x 72 x 30-36 in.
Width (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Width (English)
06000653 30 x 60 x 30-36 in. 60 in.
06000652 30 x 48 x 30-36 in. 48 in.
06000654 30 x 72 x 30-36 in. 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06000653

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Basic Work Benches provide a value-driven approach to lab upfit and flexibility.

  • All work benches are adjustable in height and have 2 x 2 in., 11 gauge welded tubular steel frame.
  • Comes with leveling glides that have a 0.5 in. stem and 1.75 in. foot.
  • Benches have a mechanical bolt style height adjustment.
  • Work surfaces are 1 in. thick black phenolic.
  • Steel frame is Fisherbrand White.
  • All adjustable height benches with leveling glides are rated for 950 lbs. UDL.

Specifications

Product Type Work Bench
Frame Type 2 x 2 in. Tubular Steel Frame
Autoclavable Not Autoclavable
No. of Doors None
No. of Drawers None
No. of Shelves None
With Casters No
Footrest No
With Tilt No
Color White
Height (Metric) 76.2 to 91.4 cm
Depth (Metric) 76.2 cm
Load Bearing Capacity (English) 950 lb.
Includes Leveling Glides
Dimensions (D x W x H) 30 x 60 x 30-36 in.
Height (English) 30 to 36 in.
Depth (English) 30 in.
Load Bearing Capacity (Metric) 430.9 kg
Width (Metric) 152.4 cm
Width (English) 60 in.
Warranty 2 years
Material Steel (11 ga.)
Show More Show Less