missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Safety SMS Coveralls, CVL-SMS-E
Description
- Soft and durable SMS material
- Two layers of spunbonded polypropylene enhanced with an inner layer of meltblown polypropylene
- Barrier protection while keeping the worker cool, comfortable and does not sacrifice mobility
- Elastic wrists and ankles
- Lightweight
- 100% latex free
- Fluid and tear/puncture resistant
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | 4X-Large |
| Gender | Unisex |
| Material | SMS Fabric |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Collared |
| Closure Type | Front Zipper |
| Show More |