missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Safety Polypropylene Bouffant Caps
Description
- Polypropylene
- 100% Latex Free
- Economical Protection
- Manufactured in the USA
Specifications
Specifications
| Product Type | Bouffant |
| Size | 21 in. |
| Material | Polypropylene |
| Color | Orange |
| Disposable | Single-use |
| Latex Free | Yes |
| Model | 110NWI |
| Sterility | Non-sterile |
| Certifications/Compliance | FFDCA Certified, IES-RP-CC-003.2 |
| Quantity | 1000/Cs. |
| Show More |