missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Adapters for TX-1000 Swinging Bucket Rotor

Catalog No. 75003697
Change view
Click to view available options
Capacity:
100 x 9/10 mL
150 to 300 mL Small Blood Bags
164 x 4.5/6 mL
4 x 6 mL Standard or 4 x 2 mL Deep-Well
20 x 50 mL
4 x 250 mL
4 x 500 mL
4 x 750 mL
48 x 50 mL
8 x 250 mL
96 x 15 mL
4 x 1000 mL
For Use With (Equipment):
1000mL Bio-Bottle
15mL Conical Tube
250mL Conical Bottle or 200mL Thermo Scientific Nunc Bottle or 175mL Thermo Scientific Nalgene Conical Bottle
250mL Thermo Scientific Nalgene Bottle
4.5/6mL Blood Collection Tube
500mL Corning Bottle
500mL Nalgene Bottle
50mL Double Biocontainment Vessel for 50mL Conical Tube (can be combined with ClickSeal lids)
50mL Thermo Scientific Nalgene Oak Ridge Tube
750 mL Polypropylene Wide-Mouth Bio-Bottle and any TX-750 Round adapter
9/10mL Blood Collection Tube
Microplate carriers
Small bag/cell culture bags 4 x 2 bags (< 350mL)
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity For Use With (Equipment)
75003697 100 x 9/10 mL 9/10mL Blood Collection Tube
75003709 164 x 4.5/6 mL 4.5/6mL Blood Collection Tube
75003829 150 to 300 mL Small Blood Bags Small bag/cell culture bags 4 x 2 bags (< 350mL)
75007301 4 x 1000 mL 1000mL Bio-Bottle
75004255 20 x 50 mL 50mL Double Biocontainment Vessel for 50mL Conical Tube (can be combined with ClickSeal lids)
75004252 48 x 50 mL 50mL Thermo Scientific Nalgene Oak Ridge Tube
75004253 4 x 500 mL 500mL Nalgene Bottle
75005392 4 x 250 mL 250mL Conical Bottle or 200mL Thermo Scientific Nunc Bottle or 175mL Thermo Scientific Nalgene Conical Bottle
75007302 4 x 500 mL 500mL Corning Bottle
75007303 4 x 6 mL Standard or 4 x 2 mL Deep-Well Microplate carriers
75007304 4 x 750 mL 750 mL Polypropylene Wide-Mouth Bio-Bottle and any TX-750 Round adapter
75007305 8 x 250 mL 250mL Thermo Scientific Nalgene Bottle
75007306 96 x 15 mL 15mL Conical Tube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 75003697 Supplier Thermo Scientific™ Supplier No. 75003697

An assortment of adapters for outstanding flexibility

Specifications

Capacity 100 x 9/10 mL
Max. Tube Diameter 17 mm
Max. Tube Length 110 mm
For Use With (Equipment) 9/10mL Blood Collection Tube