missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Adapters for Thermo Scientific™ MicroClick 30 x 2 Rotor and MicroClick 24 x 2 Rotor

Catalog No. 75005754
Change view
Click to view available options
Capacity:
0.2 mL
0.25 mL
0.5 mL
Tube Type:
Microtube
PCR
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Tube Type
75005754 0.25 mL Microtube
75005753 0.5 mL Microtube
75005752 0.2 mL PCR
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 75005754 Supplier Thermo Scientific™ Supplier No. 75005754

PCR Tube and Microtube Adapters

Adapters for Thermo Scientific MicroClick 30 x 2 Rotor and MicroClick 24 x 2 Rotor

Specifications

Type Rotor Adapter
Tube Type Microtube
Capacity 0.25 mL
For Use With (Equipment) MicroClick 30 x 2 and MicroClick 24 x 2 rotor
Tube Size 0.25 mL