missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Adapters for Oval Single Blood Bag Buckets for Thermo Scientific™ HAEMAFlex™ 6/8 Rotors
Choice of 4 adapters to accommodate a range of blood bags in oval single blood bag buckets for Thermo Scientific™ HAEMAFlex™ 6/8 rotors.
$684.68 - $712.32
Specifications
| For Use With (Equipment) | Oval single blood bag buckets |
|---|---|
| No. per Pack | Set of 2 |
| Catalog Number | Mfr. No. | Capacity | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | Price | Quantity & Availability | |||||
|
75003838
|
Thermo Scientific™
75003838 |
6/8 x 450 mL Double or Triple Blood Bag |
Pack of 2 Each for $684.68
|
|
|||||
|
75003839
|
Thermo Scientific™
75003839 |
6/8 x 250 mL Platelet-rich Plasma or Buffy Coat Bag |
Pack of 2 Each for $684.68
|
|
|||||
|
75003841
|
Thermo Scientific™
75003841 |
6/8 x 450 mL Single or Double Blood Bag |
Pack of 2 Each for $712.32
|
|
|||||
|
75003837
|
Thermo Scientific™
75003837 |
6/8 x 550 mL Quad or Quint Blood Bag |
Pack of 2 Each for $684.68
|
|
|||||
Description
Thermo Scientific™ blood banking centrifuges offer the flexibility to select higher capacity rotors or match existing workflows, with a choice of Thermo Scientific™ HAEMAFlex™ rotors and bucket systems.
Address your lab’s regular- to medium-throughput blood processing needs with the HAEMAFlex 6 swinging bucket rotor with 6 x 550mL blood bag capacity or, utilizing the same bucket system, upgrade to 8 x 550mL bags with the HAEMAFlex 8 swinging bucket rotor.Select adapters for 450–550mL Quad or Quint blood bags, 400–450mL Double or Triple blood bags, 250mL Platelet-rich Plasma or Buffy Coat bags or 400–450mL Single or Double blood bags.
Specifications
| Oval single blood bag buckets | |
| Set of 2 |