missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Adapters for Double Blood Bag Buckets for Thermo Scientific™ HAEMAFlex™ 12/16 Rotors

Catalog No. p-6545044
Change view
Click to view available options
Capacity:
12/16 x 300 mL
12/16 x 450 mL
12/16 x 500 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75003851 12/16 x 500 mL
75003852 12/16 x 500 mL
75003853 12/16 x 450 mL
75003855 12/16 x 300 mL
75003868 12/16 x 300 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 75003851 Supplier Thermo Scientific™ Supplier No. 75003851
Only null left

Select adapters for double quint blood bags or hook adapters for cord blood separations in double blood bag buckets for Thermo Scientific™ HAEMAFlex™ 12/16 rotors.

Thermo Scientific blood banking centrifuges offer the flexibility to select higher capacity rotors or match existing workflows, with a choice of Thermo Scientific™ HAEMAFlex™ rotors and bucket systems.

For high-throughput blood processing needs, the HAEMAFlex 12 swinging bucket rotor provides 12 x 500mL capacity or upgrade your centrifuge capacity to 16 x 500mL blood bags with the HAEMAFlex 16 rotor and the same bucket selections.

Select adapters for double quint blood bags (XXL, XL or M size) or hook adapters for cord blood separations (XXL or M size).

Specifications

Type Blood Bag Adapter
Capacity 12/16 x 500 mL
For Use With (Equipment) XXL size (110 x 88mm)
Description Double Quint Blood Bag Adapter
No. per Pack Set of 2