missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Inventory Vertical Rack
Description
Inventory Vertical Rack
Specifications
Specifications
| Description | Inventory Rack, 14 po. |
| Autoclavable | Autoclavable |
| Color | Silver |
| Holds | Boxes |
| Material | Stainless Steel |
| Positions | 14 |
| Shape | Rectangular |
| Stackable | Yes |
| Sterility | Non-sterile |
| Product Type | Freezer Storage Rack |
| Show More |