missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Adapter with 1/4-28 UNF Thread x 5/32 in. Barb - Polypropylene
Description
- Single & Multi Use Applications
- PVC-Free
- Superior Single Barb Design
- USP Class VI Compliant
- USP 661
- USP81
- USP 8
- RoHS Compliant
- Gamma Stable
- Animal Derivative Free
- Lot Traceable
Warranty
Replacement if not satisfied. 12 Month return Policy.
Specifications
Specifications
| Certifications/Compliance | Compliance Certificates Available |
| Material | Non-Animal Derived Polypropylene |
| For Use With (Application) | Threaded Tube Connector for Medical, Pharmaceutical, Industrial applications. |
| Storage Requirements | Out of direct sunlight, >20°F <100°F |
| Color | Natural |
| Product Type | Thread Adapter |
| Quantity | 10 Pk. |