missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ ADA Height Wood Fixed Height Table, 48 in. Wide, Black Epoxy Work Surface

Description
- Made from hand selected premium rotary cut maple or rift cut oak veneers.
- Robotically applied environmentally friendly finishes are chemically resistant.
- Wood Fixed Height Tables are furnished with 4.875 in. tall apron rails.
- The legs have a 2.25 x 2.25 in. construction and inculdes leveling feet and a black trim boot at the base of the leg.
Compliance
SEFA 8
Specifications
Specifications
| Product Type | Fixed Height Table |
| Color | Honey Stain |
| Depth (Metric) | 76.2 cm |
| Includes | Table Frame, Epoxy Work Surface, Leveling Feet and Black Trim Boot |
| Height (Metric) | 85.1 cm |
| Width (English) | 48 in. |
| Height (English) | 33.5 in. |
| Depth (English) | 30 in. |
| Warranty | 2 years |
| Width (Metric) | 121.9 cm |
| Show More |