missing translation for 'onlineSavingsMsg'
Learn More

Ansell ActivArmr™ 97-631 Cold-Resistant Two-Layer Gloves

Catalog No. 19500762
Change view
Click to view available options
Size:
10
11
7
8
9
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19500762 7
19500763 8
19500764 9
19500765 10
19500766 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19500762 Supplier Ansell Supplier No. 97631070

Two-Layer gloves feature a unique combination of warmth, dexterity, and flexibility, allowing the user feel everything but the cold.

  • PVC coating provides excellent grip and flexibility, even in the coldest temperatures
  • Flexible nylon exterior protects against mechanical risks, including cut, and contours to the hand permitting maximum dexterity
  • Soft and insulative acrylic interior provides comfort and warmth

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) EN 420:2003 + A1:2009; Category ll; REACH Compliant; EN51112X, EN 388:2231B
Coating Material PVC
Color Black
Cut Resistance Rating ANSI A2
Material Acrylic, Nylon, PVC
Size 7
For Use With (Application) Construction, outdoor winter use, cold storage, utilities
Glove Cuff Style Knit
Liner Material Acrylic, Nylon
Length (English) 9.8 to 11.2 in.
Length (Metric) 25 to 28.5 cm
Show More Show Less