missing translation for 'onlineSavingsMsg'
Learn More

Ansell ActivArmr™ 97-681 PVC-Coated Cold Resistant Waterproof Gloves

Catalog No. 19500970
Change view
Click to view available options
Size:
10
11
8
9
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19500970 11
19500967 8
19500968 9
19500969 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19500970 Supplier Ansell Supplier No. 97681110

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

An insulating acrylic liner combined with RIPEL™ Technology helps to keep hands dry and warm for an extended period of time. PVC coating enhances grip capabilities and remains flexible, even in the coldest conditions.

  • PVC foam coating provides grip and flexibility in temperatures down to -25°C (-15°F)
  • RIPEL™ Technology keeps liquids out to keep hands dry and warm
  • Two-layer design protects agains liquid and mechanical risks, while also providing warmth and comfort
  • Thin enough to handle small objects, but protective enough for harsh environments
  • Helps to prevent frostbite

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) EN 420:2003 + A1:2009; Category II
Coating Material PVC
Color Blue
Cut Resistance Rating ANSI A2
Exterior Finish No Texture
Hand Specific
Material Nylon
Product Type Cold-resistant Gloves
Size 11
EN388 Standard 2231B
For Use With (Application) Food Processing, Infrastructure Maintenance, and Oil/Gas
Glove Cuff Style Gauntlet
Liner Material Acrylic
Series ActivArmr™ 976-81
Temperature (English) Min -15°F
Temperature (Metric) Min. -25°C
Show More Show Less