missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 97-011 Nitrile-Coated Acrylic-Lined Cold Weather Gloves
Description
- Gloves protect the entire hand from the effects of wind, liquid, and cold
- Double-dipped nitrile coating features a sandy finish for enhanced grip in wet/oily conditions
- 2-ply acrylic brushed liner keeps hands warm in extreme cold conditions down to -20°C (-4°F)
- Hi-vis coloring increases worker safety and visibility in low light applications
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Coating Material | Sandy Nitrile |
| Color | Hi-vis Orange |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Latex Free | No |
| Material | Polyester |
| Size | 10 |
| For Use With (Application) | Cold Storage, Construction, Logistics, Maintenance, and Product Shipping/Transport/Delivery |
| Liner Material | Acrylic |
| Show More |