missing translation for 'onlineSavingsMsg'
Learn More

Ansell ActivArmr™ 97-011 Nitrile-Coated Acrylic-Lined Cold Weather Gloves

Catalog No. 19010026
Change view
missing translation for 'orderingAttributeHoverText'
Size:
8
9
10
11
Catalog No. Size
19010026 9
19010025 8
19010027 10
19010028 11
4 options

Catalog No. 19010026

Supplier: Ansell 97011090

Only null left

Hi-Viz Gloves feature a 2-ply acrylic brushed liner to keep hands warm in extremely cold conditions down to -20°C. Double-dipped nitrile coating features a sandy finish for enhanced grip capabilities in wet or dry conditions.

  • Gloves protect the entire hand from the effects of wind, liquid, and cold
  • Double-dipped nitrile coating features a sandy finish for enhanced grip in wet/oily conditions
  • 2-ply acrylic brushed liner keeps hands warm in extreme cold conditions down to -20°C (-4°F)
  • Hi-vis coloring increases worker safety and visibility in low light applications

Specifications

ANSI Abrasion Rating ANSI 4
Coating Material Sandy Nitrile
Color Hi-vis Orange
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free No
Material Polyester
Size 9
For Use With (Application) Cold Storage, Construction, Logistics, Maintenance, and Product Shipping/Transport/Delivery
Liner Material Acrylic
Series 97-011
Temperature (English) Min -4°F
Temperature (Metric) Min. -20°C
Yarn Gauge 10
Show More Show Less