missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 80-505 VEND PACK Thermal and Cut Resistant Gloves
Our first ANSI/ISEA 105 Cut A5 & conductive heat resistant level 2* glove offering uncompromising comfort and dexterity
Supplier: Ansell 80505VP080
Description
- Aramid Fibers engineered yarn and Ansell INTERCEPT™ technology to achieve ANSI A5/ EN ISO E cut protection
- ANSI/ISEA 105 conductive heat-resistant level 2: Protects up to 140°C/284°F
- Thumb crotch reinforcement for longer wear and dexterous comfort
- Enhanced protection: These nitrile foam-coated gloves meet ANSI A5/EN ISO E cut protection levels for improved workplace safety
- Reliable conductive heat-resistant: ActivArmr 80-505 satisfy ANSI/ISEA 105 conductive heat-resistant level 2/EN 407 contact heat level 1 requirements, enabling workers to handle hot components up to 140°C/284°F for 15 seconds
- Improved durability: Thumb-crotch reinforcement technology and a dirt-masking design extend glove life
- Touchscreen compatible: Allows the wearer to work with multiple touchscreen devices while keeping gloves on
Specifications
| ANSI/ISEA 105-2024 PUN Level 3 | |
| Palm | |
| Foam Nitrile | |
| ANSI A5 | |
| No | |
| Mechanical/Cut Protection Gloves (Medium-duty) | |
| EN388:4X32E | |
| Unisex | |
| Knitwrist | |
| Knit Lining | |
| ASTM F2878 LEVEL 3 | |
| Activarmr 80-505 VEND PACK Thermal and Cut-Resistant gloves | |
| 13 | |
| 215 to 290 mm |
| EN 388:2016 +A1:2018,EN407:2020 | |
| Knit | |
| Black | |
| Specific | |
| Aramid Fiber, Steel Fiber, Basalt, Polyester, Spandex, Foam Nitrile | |
| 8 | |
| Handling metal sheets and panels | |
| Black | |
| Rough | |
| Bag | |
| 6 Pairs/Band, 24 Bands/Carton | |
| Reinforced | |
| 8.46 to 11.41 in. |