missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Acrylic Semi-Circular Block
Description
- Made from clear acrylic
Specifications
Specifications
| Product Type | Semi-circular Block |
| Lens Material | Acrylic |
| For Use With (Application) | Light refraction and geometrical optics experiments |
| Diameter (English) Lens | 3.5 in. |
| Diameter (Metric) Lens | 90 mm |
| Width (English) | 0.94 in. |
| Width (Metric) | 25 mm |