missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Acrylic Semi-Circular Block

Catalog No. S24386
Change view
Click to view available options
Width (Metric):
16 mm
25 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
S24386 16 mm
S24387 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S24386 Supplier Eisco™ Supplier No. PH0570A

With all faces fully polished.

  • Made from clear acrylic

Specifications

Product Type Semi-circular Block
Lens Material Acrylic
For Use With (Application) Light refraction and geometrical optics experiments
Diameter (English) Lens 3.5 in.
Diameter (Metric) Lens 90 mm
Width (Metric) 16 mm