missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Acrylic Light Pipe

Catalog No. S23757
Change view
Click to view available options
Diameter (English) Lens:
0.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Lens
S23757 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23757 Supplier Eisco™ Supplier No. PH100LCB

For demonstration of light transmission from end to end.

  • Made from hard arcylic
  • Pipe coiled up at one end for 2 ft.
  • Transmits light like fiber optic cable

Specifications

Product Type Light Pipe
Description Pipe coiled up at one end for 2 ft.
For Use With (Application) Demonstration of light transmission from end to end
For Use With (Equipment) hard arcylic
Diameter (English) Lens 0.5 in.
Width (English) 9 in.