missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Acrylic Equilateral Prisms

Catalog No. S27412
Change view
Click to view available options
Length (Metric) Focal:
25 mm
75 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Focal
S27412 25 mm
S27413 75 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S27412 Supplier Eisco™ Supplier No. PH0554AC

Acrylic equilateral prisms are polished on all faces and designed for use in optics demonstrations or experiments.

  • Made from high quality acrylic
  • Creates a rainbow when light passes through
  • Designed for use in educational optics experiments and demonstrations
  • Polished on all sides
  • Face Size: 25 mm

Specifications

Material Acrylic
For Use With (Application) Optics Demonstrations and Experiments
Length (Metric) Focal 25 mm
Product Type Prism
Shape Pyramid