missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Acrylic Equilateral Prisms
Description
- Made from high quality acrylic
- Creates a rainbow when light passes through
- Designed for use in educational optics experiments and demonstrations
- Polished on all sides
- Face Size: 25 mm
Specifications
Specifications
| Material | Acrylic |
| For Use With (Application) | Optics Demonstrations and Experiments |
| Length (Metric) Focal | 75 mm |
| Product Type | Prism |
| Shape | Pyramid |