missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Acrylic Equilateral Prisms
Description
- Made with optical quality glass or clear acrylic
- Polished on all faces
- Designed for use in optical experiments
- Will create a nice rainbow
Order Info
Prism dimensions: small, 1.5 in. L (38mm) x 1.5 in. face (38mm); medium, 2.0 in. L (50mm) x 2.0 in. face (50mm); large, 2.5 in. L (63mm) x 2.5 in. face (63mm).
Specifications
Specifications
| Product Type | Prism, Acrylic Equilateral |
| Material | Acrylic |
| Size | Face Size: 25 mm |
| For Use With (Application) | Optics experiments and demonstrations |
| Includes | This set of 3 prisms includes 25, 50 and 100 mm long prisms |
| Quantity | 18 Prisms |
| Dimensions (L x W x H) | 10.23 x 7.48 x 3.93 in. (26 x 19 x 10 cm) |
| Height (English) | 3.93 in. |
| Height (Metric) | 10 cm |
| Length (English) | 10.23 in. |
| Show More |