missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Burette Stopcock Plunger (PTFE)
Replacement stopcock for Eisco part CH0233B
Supplier: Eisco™ CH0233BSPR
Description
- Made of Polytetrafluoroethylene (PTFE)
- Tip is approx. 1/8 in. with a approx. 1/16 in. dia hole on the tip.
- The top measures 7/16 in. diameter top end has 3 rubber gaskets on the end that the burette connects to.
- Has red handle that spins 360 degrees to open and close and to adjust the flow rate of the stop cock.
- Leak-proof
- Graduated
Specifications
| Burette Stopcock | |
| White | |
| Stopper (1 hole) | |
| Non-sterile | |
| 25.4 cm, 7.9375 mm | |
| Conical | |
| 0.125 in. | |
| Replacement Stopcock for Eisco CH0233B | |
| Stopcock Plunger | |
| Male Slip |
| 0.0625 in. | |
| Leak-proof | |
| Autoclavable | |
| 3.175 mm | |
| Acrylic | |
| 3.175 mm | |
| 0.3125 in. | |
| Replacement Stopcock for Eisco CH0233B | |
| PTFE | |
| 2-way |