missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Acrylic Block Set, 7 Piece

This set of acrylic blocks is ideal for physical science demonstration and experiments

Supplier:  Eisco™ PH0571

Catalog No. S27716


Only null left
Explore available promotions

Description

Description

Includes:

  • Rectangle: 75 x 50 mm
  • Semi Circle: 75 mm diameter
  • Triangle: 60° x 60° x 60°, 58 mm side
  • Triangle: 90° x 45° x 45°, 75 mm hypotenuse
  • Triangle: 90° x 60° x 30°, 75 mm hypotenuse
  • Bi-Convex: 75 mm long, 100 mm radius, curved faces
  • Bi-Concave: 75 mm long, 100 mm radius, curved faces
Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
Specifications

Specifications

Block Set
Acrylic
7 Pc.
25 mm
Supplied in a Wooden Storage Box
Physical Science Demonstrations and Experiments
1 Set
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions