missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Glass Wool

Catalog No. AC386060010
Change view
Click to view available options
Quantity:
50g
250g
1kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AC386060010 1kg
AC386060500 50g
AC386062500 250g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. AC386060010 Supplier Thermo Scientific Chemicals Supplier No. 386060010
Edge

Filter aid

This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications

Quantity 1kg
Boiling Point 1000°C
Product Type Glass Wool
For Use With (Application) Filter aid
Material Glass
Melting Point 680°C
What is the diameter of Glass Wool (Cat. No. 386060010, 386060500, 386062500) threads?

Glass Wool (Cat. No. 386060010, 386060500, 386062500) threads have a diameter of 10-11 microns.

RUO – Research Use Only