missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Glass beads, 400-800 micron

Catalog No. AC397640250
Change view
Click to view available options
Quantity:
25 g
100 g
500 g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AC397640250 25 g
AC397641000 100 g
AC397645000 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. AC397640250 Supplier Thermo Scientific Chemicals Supplier No. 397640250

This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications

Material Glass
Quantity 25 g
What type of glass are the Glass Beads, 500 to 750um made out of?

The Glass Beads, 500 to 750µm are made of soda lime glass.

RUO – Research Use Only