missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Electrode Storage Solution

Catalog No. AC611210010
Change view
Click to view available options
Boiling Point:
100°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Boiling Point
AC611210010 100°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AC611210010 Supplier Thermo Scientific Chemicals Supplier No. 611210010
Get Up to $1,800 in Chemicals with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

 

This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • 1.0 percent potassium hydrogen phthalate
  • 0.6 percent potassium chloride
  • pH: 3.8 to 4.0 (25°C)
  • Volume: 1.0L
  • Density: 1.0g/mL
  • Colorless

Specifications

Boiling Point 100°C
Capacity (English) 33.8 oz.
Capacity (Metric) 1000 mL
Color Clear, Colorless
For Use With (Equipment) Electrode
Type Storage Solution
For Use With (Application) Storing pH electrodes
Water Soluble Miscible

RUO – Research Use Only