missing translation for 'onlineSavingsMsg'
Learn More

Synbiosis™ aCOLyte 3 HD
GREENER_CHOICE

Catalog No. 01257334
Change view
Click to view available options
Display Type:
None
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
01257334 None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01257334 Supplier Synbiosis™ Supplier No. ACOL3HD

missing translation for 'validMainframeMsg'

The aCOLyte 3 HD is an automated colony counting instrument, featuring a new simple-to-use software with a powerful new algorithm for colony counting on pour and spiral plates.

  • Low Cost: Affordable entry into electronic colony counting
  • USB Connectivity: Allows results and plate images to easily be saved to a PC, enabling traceability, consistency, and report generation
  • Automated: Plates up to 90 mm in diameter can be counted accurately in under 1 second
  • Image display: See counted colonies clearly marked on a computer screen, with a zoom function that allows the user to closely view plates
  • Powerful algorithm: A new Synbiosis™ algorithm provides fast, accurate counting with a colony separator automatically splitting touching colonies to further improve the accuracy
  • Sensitive CCD camera: An integral CCD color camera can be adjusted to increase the sensitivity of the detection, enabling colonies as small as 0.1 mm to be imaged and counted
  • Switchable lighting: The LED lighting can be switched to enable counting on both light and dark media
  • Database: MS SQL Server Express database automatically stores all data

Specifications

Product Type Automated Colony Counter
Display Type None
Material Injection-molded Resin
Outlet Style Standard USA Type B Plug
Product Line Synbiosis
Sample Size 90 mm
Voltage 115 V
For Use With (Application) Automatic colony counting