missing translation for 'onlineSavingsMsg'
Learn More

Synbiosis™ aCOLade 2
GREENER_CHOICE

Catalog No. 01257341
Change view
Click to view available options
Display Type:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
01257341 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01257341 Supplier Synbiosis™ Supplier No. ACOLAD 2

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The aCOLade 2 is a manual colony counter for budget-conscious microbiology laboratories. A large LED display registers the pressure of a felt-tip pen to produce a cumulative count.

  • Features a simple slide-in background plate so you can use a black or white background
  • Adjustable pressure sensor detects a count as you mark each colony with a pen and confirms input by audible tone (can be turned on or off) and showing results on an LED readout display
  • A choice of magnifiers are available as optional accessories
  • Sub-stage illumination by low energy bright LEDs allows glare-free optimum viewing
  • Supplied with two graticules and dish centering adapters to facilitate use with 50 to 90 mm dishes
  • Ideal for budget-conscious laboratories

Specifications

Product Type Mechanical Counter
Display Type LED
Material Injection-molded Plastic
Outlet Style Standard USA Type B Plug
Product Line Synbiosis
Sample Size 55 to 90 mm
Voltage 115 V
For Use With (Application) Manual colony counting