missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Acid Storage Standing Height Steel Cabinet

Description
Includes
Vent Kit
- Full height doors are lined with 1/8 in. thick polyethylene
- Chemical resistant 3/16 in. thick molded polyethylene lining with coved corners and 2 in. lip at front of cabinet opening
- Has one half-depth shelf
Compliance
SEFA 8
Specifications
Specifications
| Product Type | Acid Storage Cabinet |
| Certifications/Compliance | SEFA 8 |
| No. of Doors | 1 |
| Width (Metric) | 61 cm |
| Width (English) | 24 in. |
| Depth (Metric) | 55.9 cm |
| Includes | Polyethylene lining, Vent kit and one half-depth shelf |
| Cabinet Type | Standing Height Acid Storage Cabinet |
| Height (Metric) | 89.2 cm |
| Hinge Side | Left |
| Show More |