missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Acid Storage Standing Height Steel Cabinet
GREENER_CHOICE

Numéro de catalogue. 06000025
Change view
Click to view available options
No. of Doors:
1
2
Width (English):
24 in.
36 in.
48 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. No. of Doors Width (English)
06000025 1 24 in.
06000026 2 36 in.
06000027 2 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Numéro de catalogue. 06000025

Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Comprend

Vent Kit

Fisherbrand™ Acid Storage Standing Height Steel Cabinets are used to store acids and are lined with a chemically resistant polyethylene liner.

  • Full height doors are lined with 1/8 in. thick polyethylene
  • Chemical resistant 3/16 in. thick molded polyethylene lining with coved corners and 2 in. lip at front of cabinet opening
  • Has one half-depth shelf

Compliance

SEFA 8

Spécifications

Product Type Acid Storage Cabinet
Certifications/Compliance SEFA 8
No. of Doors 1
Width (Metric) 61 cm
Width (English) 24 in.
Depth (Metric) 55.9 cm
Includes Polyethylene lining, Vent kit and one half-depth shelf
Cabinet Type Standing Height Acid Storage Cabinet
Height (Metric) 89.2 cm
Hinge Side Left
Color White
Depth (English) 22 in.
Height (English) 35.1 in.
Material Steel
Afficher plus de résultats Afficher moins de résultats