missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco Acid Resistant Refrigerated CentriVap™ Pro
Vacuum concentrator that rapidly concentrates heat-sensitive samples using centrifugal force, vacuum and controlled temperature.
Supplier: Labconco 8522100
Description
- PTFE-coated chamber, acid-resistant bearings, and a Hastelloy shaft provide increased acid resistance.
- Process multiple samples such as RNA and proteins, using controlled centrifugal force, vacuum and temperature while ensuring they maintain stability.
- CentriVap™ Pro is the only available concentrator that combines a refrigeration system that cools to -10 °C with a heater that warms to +100 °C to reach user defined temperatures.
- Reduce your laboratory's environmental impact with low global warming potential (GWP), environmentally friendly natural gas refrigerant.
- Pressure, temperature, rotor speed and run time can be easily set with the touch of a few buttons and stored in the methods menu. User may also alter all run parameters while the program is in progress.
- The large chamber accommodates a variety of rotors including a selection that can be double stacked for added capacity up to 312 sample tubes or 6 microtiter plates per run.
- A full suite of advanced smart features puts you in complete control of your samples. Customize run parameters, record and download sample data, set up automated device alerts through
- Ethernet, and configure device settings on an integrated 5 in. full color touch screen.
- Safely process 0.1% to 1% TFA, hydrochloric acid, acetic acid, hydrobromic acid, ammonium hydroxide and sodium hydroxide.
- Built in methods menu for processing common laboratory sample types. Includes modes for small-scale lyophilization and vacuum desiccation.
Specifications
| PTFE-coated Aluminum | |
| -10°C to +100°C | |
| North American | |
| Vacuum Concentrator |
| Acid Resistant Refrigerated CentriVap Pro | |
| Up to 50 mL | |
| Yes | |
| 115 V |