missing translation for 'onlineSavingsMsg'
Learn More

Labconco Acid Resistant CentriVap™ Pro
GREENER_CHOICE

Catalog No. 12199551
Change view
Click to view available options
Voltage:
115 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
12199551 115 V
12199526 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12199551 Supplier Labconco Supplier No. 8512100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Vacuum concentrator that is designed to rapidly concentrate multiple small samples using centrifugal force, vacuum and heat.

  • PTFE-coated chamber, acid-resistant bearings, and a Hastelloy shaft provide increased acid resistance.
  • Compact, bench top footprint.
  • Pressure, temperature, rotor speed and run time can be easily set with the touch of a few buttons and stored in the methods menu. User may also alter all run parameters while the program is in progress.
  • Easily view, plot, and export sample run data for analysis and publication. CSV and PDF file formats supported.
  • Large chamber accommodates a variety of rotors including a selection that can be double stacked for added capacity up to 312 sample tubes or 6 microtiter plates per run.
  • Customize run parameters, record and download sample data, set up automated device alerts through Ethernet, and configure device settings on an integrated 5 in. full color touch screen.
  • Built in methods menu for processing common laboratory sample types. Includes modes for small-scale lyophilization and vacuum desiccation.

Specifications

Chamber Material PTFE-coated Aluminum
Model Acid Resistant CentriVap Pro
Temperature Range (Metric) Ambient to 100°C
Volume (Metric) Up to 50 mL
Plug Type North American
Voltage 115 V
Product Type Vacuum Concentrator